Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Mini Ball Bearing, Shielded, Bore 4.00mm

DYNAROLL| Zoro #: G0581147| Mfr #: 694hZZ A5

$7.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 4mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581147 Mfr #: 694hZZ A5
Item: Miniature Ball BearingBore Dia.: 4mm
Material: Stainless SteelOutside Dia.: 11mm
Cage Material: Stainless SteelMax. RPM: 53,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 77
Dynamic Load Capacity (Lb.): 216Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 70
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 4.00 mm, Outside Dia 11.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 216 Lb, Static Load Capacity 77 Lb, Max Load Axial 70 Lb, Max RPM 53,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews