WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mini Ball Bearing, Shielded, Bore 4mm

DYNAROLL| Zoro #: G0780473| Mfr #: SMR84ZZ A5

$11.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Shielded, Unflanged
Dynamic Load Capacity (Lb.): 88
Shield Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0780473 Mfr #: SMR84ZZ A5
Type: Shielded, UnflangedDynamic Load Capacity (Lb.): 88
Shield Material: Stainless SteelBore Dia.: 4mm
Max. Load Axial (Lb.): 31Width: 3mm
Lubrication: OilABEC Tolerance: 5
Max. RPM: 67,000Outside Dia.: 8mm
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingStatic Load Capacity (Lb.): 29
Material: stainless steelCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 4.00 mm, Outside Dia 8.00 mm, Width 3.00 mm, ABEC Level 5, Dynamic Load Capacity 88 Lb, Static Load Capacity 29 Lb, Max Load Axial 31 Lb, Max RPM 67,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews