Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G1804914| Mfr #: SMR85ZZ A5

$12.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804914 Mfr #: SMR85ZZ A5
Shield Material: Stainless SteelMaterial: Stainless Steel
Flange Dia. (In.): -Lubrication: Oil
Seal Material: -ABEC Tolerance: 5
Extended Inner Ring Width (mm): -Extended Inner Ring Width (In.): -
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingType: Shielded, Unflanged
Flange Dia. (mm): -Flange Thickness (In.): -
Flange Thickness (mm): -Max. Load Axial (Lb.): 29
Bore Dia.: 5.00mmDynamic Load Capacity (Lb.): 68
Max. RPM: 63, 000Width: 2.50mm
Static Load Capacity (Lb.): 24Outside Dia.: 8.00mm
Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 8.00 mm, Width 2.50 mm, ABEC Level 5, Dynamic Load Capacity 68 Lb, Static Load Capacity 24 Lb, Max Load Axial 29 Lb, Max RPM 63, 000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.