LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G2291764| Mfr #: SMR95ZZ A5

$7.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291764 Mfr #: SMR95ZZ A5
Item: Miniature Ball BearingShield Material: Stainless Steel
Cage Material: Stainless SteelABEC Tolerance: 5
Temp. Range (F): -65 - 250Material: stainless steel
Type: Shielded, UnflangedLubrication: Oil
Max. Load Axial (Lb.): 37Dynamic Load Capacity (Lb.): 97
Bore Dia.: 5mmMax. RPM: 60, 000
Width: 3mmStatic Load Capacity (Lb.): 33
Outside Dia.: 9mmCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 9.00 mm, Width 3.00 mm, ABEC Level 5, Dynamic Load Capacity 97 Lb, Static Load Capacity 33 Lb, Max Load Axial 37 Lb, Max RPM 60,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.