STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G2473633| Mfr #: 605hZZ A5

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473633 Mfr #: 605hZZ A5
Item: Miniature Ball BearingBore Dia.: 5mm
Material: Stainless SteelOutside Dia.: 14mm
Cage Material: Stainless SteelMax. RPM: 48,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 110
Dynamic Load Capacity (Lb.): 297Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 101
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 14.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 297 Lb, Static Load Capacity 110 Lb, Max Load Axial 101 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews