Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G0706842| Mfr #: 625hZZ A5

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706842 Mfr #: 625hZZ A5
Item: Miniature Ball BearingBore Dia.: 5mm
Material: Stainless SteelOutside Dia.: 16mm
Cage Material: Stainless SteelMax. RPM: 43,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 150
Dynamic Load Capacity (Lb.): 389Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 42
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 16.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 389 Lb, Static Load Capacity 150 Lb, Max Load Axial 42 Lb, Max RPM 43,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews