BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G1438595| Mfr #: 635hZZ A5

$10.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438595 Mfr #: 635hZZ A5
Item: Miniature Ball BearingBore Dia.: 5mm
Material: Stainless SteelOutside Dia.: 19mm
Cage Material: Stainless SteelMax. RPM: 40,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 240
Dynamic Load Capacity (Lb.): 631Temp. Range (F): -65 - 250
Width: 6mmMax. Load Axial (Lb.): 106
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 19.00 mm, Width 6.00 mm, ABEC Level 5, Dynamic Load Capacity 631 Lb, Static Load Capacity 240 Lb, Max Load Axial 106 Lb, Max RPM 40,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews