Mini Ball Bearing, Shielded, Bore 5mm

DYNAROLL| Zoro #: G1829441| Mfr #: 685hZZ A5

$10.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Outside Dia.: 11mm
Static Load Capacity (Lb.): 57
Max. RPM: 53,000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1829441 Mfr #: 685hZZ A5
Outside Dia.: 11mmStatic Load Capacity (Lb.): 57
Max. RPM: 53,000Max. Load Axial (Lb.): 59
Type: Shielded, UnflangedItem: Miniature Ball Bearing
Material: stainless steelLubrication: Oil
Dynamic Load Capacity (Lb.): 161Bore Dia.: 5mm
Width: 5mmABEC Tolerance: 5
Cage Material: Stainless SteelShield Material: Stainless Steel
Temp. Range (F): -65 - 250Country of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 11.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 161 Lb, Static Load Capacity 57 Lb, Max Load Axial 59 Lb, Max RPM 53,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews