WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mini Ball Bearing, Shielded, Bore 5mm

DYNAROLL| Zoro #: G1988585| Mfr #: SMR105ZZ A5

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dynamic Load Capacity (Lb.): 97
Item: Miniature Ball Bearing
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1988585 Mfr #: SMR105ZZ A5
Dynamic Load Capacity (Lb.): 97Item: Miniature Ball Bearing
Material: stainless steelMax. Load Axial (Lb.): 37
Outside Dia.: 10mmStatic Load Capacity (Lb.): 33
Temp. Range (F): -65 - 250Type: Shielded, Unflanged
Width: 4mmMax. RPM: 60,000
Shield Material: Stainless SteelCage Material: Stainless Steel
Lubrication: OilABEC Tolerance: 5
Bore Dia.: 5mmCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 10.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 97 Lb, Static Load Capacity 33 Lb, Max Load Axial 37 Lb, Max RPM 60,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews