Mini Ball Bearing, Shielded, Bore 5.00mm

DYNAROLL| Zoro #: G1433932| Mfr #: SMR115ZZ A5

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 5mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433932 Mfr #: SMR115ZZ A5
Item: Miniature Ball BearingBore Dia.: 5mm
Material: Stainless SteelOutside Dia.: 11mm
Cage Material: Stainless SteelMax. RPM: 53,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 57
Dynamic Load Capacity (Lb.): 161Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 59
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 5.00 mm, Outside Dia 11.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 161 Lb, Static Load Capacity 57 Lb, Max Load Axial 59 Lb, Max RPM 53,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews