Mini Ball Bearing, Shielded, Bore 6.00mm

DYNAROLL| Zoro #: G1625854| Mfr #: 696hZZ A5

$12.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 6mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625854 Mfr #: 696hZZ A5
Item: Miniature Ball BearingBore Dia.: 6mm
Material: Stainless SteelOutside Dia.: 15mm
Cage Material: Stainless SteelMax. RPM: 48,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 147
Dynamic Load Capacity (Lb.): 389Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 103
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 6.00 mm, Outside Dia 15.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 389 Lb, Static Load Capacity 147 Lb, Max Load Axial 103 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews