Mini Ball Bearing, Shielded, Bore 6mm

DYNAROLL| Zoro #: G0476332| Mfr #: SMR126ZZ A5

$11.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Shielded, Unflanged
Dynamic Load Capacity (Lb.): 161
Shield Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0476332 Mfr #: SMR126ZZ A5
Type: Shielded, UnflangedDynamic Load Capacity (Lb.): 161
Shield Material: Stainless SteelBore Dia.: 6mm
Max. Load Axial (Lb.): 64Width: 4mm
Lubrication: OilABEC Tolerance: 5
Max. RPM: 50,000Outside Dia.: 12mm
Cage Material: Stainless SteelTemp. Range (F): -65 - 250
Item: Miniature Ball BearingStatic Load Capacity (Lb.): 57
Material: stainless steelCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 6.00 mm, Outside Dia 12.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 161 Lb, Static Load Capacity 57 Lb, Max Load Axial 64 Lb, Max RPM 50,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews