20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Mini Ball Bearing, Shielded, Bore 7.00mm

DYNAROLL| Zoro #: G1705541| Mfr #: SMR117ZZ A5

$11.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1705541 Mfr #: SMR117ZZ A5
Shield Material: Stainless SteelLubrication: Oil
Material: stainless steelTemp. Range (F): -65 - 250
ABEC Tolerance: 5Item: Miniature Ball Bearing
Type: Shielded, UnflangedCage Material: Stainless Steel
Static Load Capacity (Lb.): 37Outside Dia.: 11mm
Max. Load Axial (Lb.): 29Dynamic Load Capacity (Lb.): 103
Bore Dia.: 7mmMax. RPM: 50, 000
Width: 3mmCountry of Origin (subject to change): Multiple

Product Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 7.00 mm, Outside Dia 11.00 mm, Width 3.00 mm, ABEC Level 5, Dynamic Load Capacity 103 Lb, Static Load Capacity 37 Lb, Max Load Axial 29 Lb, Max RPM 50,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Product Reviews

Save 15%. Sign up for Z-mail.