Mini Ball Bearing, Shielded, Bore 7.00mm

DYNAROLL| Zoro #: G1417254| Mfr #: 607hZZ A5

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 7mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417254 Mfr #: 607hZZ A5
Item: Miniature Ball BearingBore Dia.: 7mm
Material: Stainless SteelOutside Dia.: 19mm
Cage Material: Stainless SteelMax. RPM: 43,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 198
Dynamic Load Capacity (Lb.): 524Temp. Range (F): -65 - 250
Width: 6mmMax. Load Axial (Lb.): 66
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 7.00 mm, Outside Dia 19.00 mm, Width 6.00 mm, ABEC Level 5, Dynamic Load Capacity 524 Lb, Static Load Capacity 198 Lb, Max Load Axial 66 Lb, Max RPM 43,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews