Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mini Ball Bearing, Shielded, Bore 7.00mm

DYNAROLL| Zoro #: G2093235| Mfr #: SMR137ZZ A5

$11.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 7mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093235 Mfr #: SMR137ZZ A5
Item: Miniature Ball BearingBore Dia.: 7mm
Material: Stainless SteelOutside Dia.: 13mm
Cage Material: Stainless SteelMax. RPM: 48,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 51
Dynamic Load Capacity (Lb.): 121Temp. Range (F): -65 - 250
Width: 4mmMax. Load Axial (Lb.): 62
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 7.00 mm, Outside Dia 13.00 mm, Width 4.00 mm, ABEC Level 5, Dynamic Load Capacity 121 Lb, Static Load Capacity 51 Lb, Max Load Axial 62 Lb, Max RPM 48,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews