Mini Ball Bearing, Shielded, Bore 8.00mm

DYNAROLL| Zoro #: G2425744| Mfr #: 608hZZ A5

$11.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 8mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425744 Mfr #: 608hZZ A5
Item: Miniature Ball BearingBore Dia.: 8mm
Material: Stainless SteelOutside Dia.: 22mm
Cage Material: Stainless SteelMax. RPM: 35,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 308
Dynamic Load Capacity (Lb.): 737Temp. Range (F): -65 - 250
Width: 7mmMax. Load Axial (Lb.): 132
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 8.00 mm, Outside Dia 22.00 mm, Width 7.00 mm, ABEC Level 5, Dynamic Load Capacity 737 Lb, Static Load Capacity 308 Lb, Max Load Axial 132 Lb, Max RPM 35,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews