Mini Ball Bearing, Shielded, Bore 8.00mm

DYNAROLL| Zoro #: G0933326| Mfr #: 688hZZ A5

$10.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 8mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933326 Mfr #: 688hZZ A5
Item: Miniature Ball BearingBore Dia.: 8mm
Material: Stainless SteelOutside Dia.: 16mm
Cage Material: Stainless SteelMax. RPM: 43,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 117
Dynamic Load Capacity (Lb.): 282Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 121
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 8.00 mm, Outside Dia 16.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 282 Lb, Static Load Capacity 117 Lb, Max Load Axial 121 Lb, Max RPM 43,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews