BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 9.00mm

DYNAROLL| Zoro #: G2402601| Mfr #: 689hZZ A5

$13.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 9mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402601 Mfr #: 689hZZ A5
Item: Miniature Ball BearingBore Dia.: 9mm
Material: Stainless SteelOutside Dia.: 17mm
Cage Material: Stainless SteelMax. RPM: 43,000
ABEC Tolerance: 5Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 128
Dynamic Load Capacity (Lb.): 299Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 141
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 9.00 mm, Outside Dia 17.00 mm, Width 5.00 mm, ABEC Level 5, Dynamic Load Capacity 299 Lb, Static Load Capacity 128 Lb, Max Load Axial 141 Lb, Max RPM 43,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews