Mini Track Roller, Roller Dia 0.1880 In

DYNAROLL| Zoro #: G1463497| Mfr #: TCDW06

$47.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463497 Mfr #: TCDW06
Thread Size: 2-56Stud Dia. (mm): -
Stud Length (mm): -Roller Width (mm): -
Step Size (mm): -Step Size (In.): 0.063
Bearing Type: BallStud Length (In.): 0.250
Includes: Mounting HardwareBore Dia. (mm): -
Item: Miniature Track RollerStud Dia. (In.): 0.0940
Thread Length (mm): -For Use With: -
Agency Compliance: -Stud Material: 300 Series Stainless Steel
Thread Length (In.): 0.125Roller Dia. (In.): 0.1880
Roller Dia. (mm): -Bearing Material: Stainless Steel
Static Load Capacity (Lb.): 14Roller Width (In.): 0.2000
Max. Load Axial (Lb.): 8Dynamic Load Capacity (Lb.): 50
Roller Type: CrownNumber of Bearings: 2
Roller Material: Acetal ResinCountry of Origin (subject to change): United States

Product Description

Miniature Track Roller, Crown Roller Type, Roller Dia 0.1880 In, Roller Width 0.2000 In, Stud Dia 0.0936 In, Stud Length 0.2500 In, 2-56 Thread Size, Thread Length 0.1250 In, Step Size 0.0630 In, Static Load Capacity 14 Lb, Dynamic Load Capacity 50 Lb, Max Load Axial 8 Lb, Acetal Resin Roller Material, Number of Bearings 2, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.