BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Track Roller, Roller Dia 0.1880 In

DYNAROLL| Zoro #: G0746636| Mfr #: TFSN06

$21.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bearing Type: BallDynamic Load Capacity (Lb.): 31Max. Load Axial (Lb.): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746636 Mfr #: TFSN06
Bearing Type: BallDynamic Load Capacity (Lb.): 31
Max. Load Axial (Lb.): 13Stud Dia. (In.): 0.0940
For Use With: -Roller Material: 300 Series Stainless Steel
Step Size (mm): -Roller Type: -
Includes: Mounting hardwareRoller Dia. (mm): -
Agency Compliance: -Roller Width (In.): 0.0940
Roller Width (mm): -Stud Length (mm): -
Thread Length (In.): 0.125Roller Dia. (In.): 0.1880
Thread Length (mm): -Step Size (In.): 0.063
Stud Material: 300 Series Stainless SteelBore Dia. (mm): -
Static Load Capacity (Lb.): 10Bearing Material: Stainless Steel
Number of Bearings: 1Item: Track Roller
Stud Length (In.): 0.250Stud Dia. (mm): -
Thread Size: 2-56Country of Origin (subject to change): United States

Description

Track Roller, Roller Style Stud, Face Design Hex Socket, Roller Shape Flat, Roller Dia. 0.1880 In., Roller Width 0.0940 In., Stud Type Concentric, Stud Dia. 0.0940 In., Stud Length 0.250 In., Thread Size 2-56, Thread Length (In.) 0.125, Thread Length (mm) -, Step Size (In.) 0.063, Step Size (mm) -, Static Load Capacity (Lb.) 10, Dynamic Load Capacity (Lb.) 31, Max. Load Axial (Lb.) 13, Roller Material 300 Series Stainless Steel, Number of Bearings 1, Ball Bearing Type

Reviews