Mini Track Roller, Roller Dia 0.3750 In

DYNAROLL |Zoro #: G0583816|Mfr #: TCDN12

$30.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583816 Mfr #: TCDN12
Thread Size: 2-56Stud Dia. (mm): -
Stud Length (mm): -Roller Width (mm): -
Step Size (mm): -Step Size (In.): 0.063
Bearing Type: BallStud Length (In.): 0.250
Includes: Mounting HardwareBore Dia. (mm): -
Item: Miniature Track RollerStud Dia. (In.): 0.0940
Thread Length (mm): -For Use With: -
Agency Compliance: -Stud Material: 300 Series Stainless Steel
Thread Length (In.): 0.125Roller Dia. (mm): -
Bearing Material: Stainless SteelRoller Width (In.): 0.1340
Roller Dia. (In.): 0.3750Max. Load Axial (Lb.): 13
Dynamic Load Capacity (Lb.): 31Roller Type: Crown
Number of Bearings: 1Roller Material: Acetal Resin
Static Load Capacity (Lb.): 10Country of Origin (subject to change): United States

Product Description

Miniature Track Roller, Crown Roller Type, Roller Dia 0.3750 In, Roller Width 0.1340 In, Stud Dia 0.0936 In, Stud Length 0.2500 In, 2-56 Thread Size, Thread Length 0.1250 In, Step Size 0.0630 In, Static Load Capacity 10 Lb, Dynamic Load Capacity 31 Lb, Max Load Axial 13 Lb, Acetal Resin Roller Material, Number of Bearings 1, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Product Reviews

Save 15% when you sign up for Z-mail.