20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mini Track Roller, Roller Dia 0.3750 In

DYNAROLL| Zoro #: G1703493| Mfr #: TFDW12

$58.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703493 Mfr #: TFDW12
Thread Size: 4-40Stud Dia. (mm): -1
Stud Length (mm): -1Roller Width (mm): -1
Step Size (mm): -1Step Size (In.): 0.063
Bearing Type: BallIncludes: Mounting hardware
Bore Dia. (mm): -1Item: Track Roller
Stud Dia. (In.): 0.1250Thread Length (mm): -1
For Use With: -1Agency Compliance: -1
Stud Material: 300 Series Stainless SteelThread Length (In.): 0.250
Max. Load Axial (Lb.): 21Roller Dia. (mm): -1
Bearing Material: Stainless SteelRoller Material: Acetal Resin
Stud Length (In.): 0.437Static Load Capacity (Lb.): 32
Roller Width (In.): 0.2500Roller Dia. (In.): 0.3750
Dynamic Load Capacity (Lb.): 102Roller Type: Flat
Number of Bearings: 2Country of Origin (subject to change): United States

Product Description

Miniature Track Roller, Flat Roller Type, Roller Dia 0.3750 In, Roller Width 0.2500 In, Stud Dia 0.1248 In, Stud Length 0.4370 In, 4-40 Thread Size, Thread Length 0.2500 In, Step Size 0.0630 In, Static Load Capacity 32 Lb, Dynamic Load Capacity 102 Lb, Max Load Axial 21 Lb, Acetal Resin Roller Material, Number of Bearings 2, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.