Mini Track Roller, Roller Dia 0.5000 In

DYNAROLL| Zoro #: G0985257| Mfr #: TCSW16

$38.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985257 Mfr #: TCSW16
Thread Size: 4-40Stud Dia. (mm): -
Stud Length (mm): -Roller Width (mm): -
Step Size (mm): -Step Size (In.): 0.063
Bearing Type: BallIncludes: Mounting Hardware
Bore Dia. (mm): -Item: Miniature Track Roller
Stud Dia. (In.): 0.1250Thread Length (mm): -
For Use With: -Agency Compliance: -
Stud Material: 300 Series Stainless SteelThread Length (In.): 0.250
Max. Load Axial (Lb.): 21Roller Dia. (mm): -
Bearing Material: Stainless SteelRoller Type: Crown
Number of Bearings: 2Roller Material: 300 Series Stainless Steel
Stud Length (In.): 0.437Static Load Capacity (Lb.): 32
Roller Width (In.): 0.2500Roller Dia. (In.): 0.5000
Dynamic Load Capacity (Lb.): 102Country of Origin (subject to change): United States

Product Description

Miniature Track Roller, Crown Roller Type, Roller Dia 0.5000 In, Roller Width 0.2500 In, Stud Dia 0.1248 In, Stud Length 0.4370 In, 4-40 Thread Size, Thread Length 0.2500 In, Step Size 0.0630 In, Static Load Capacity 32 Lb, Dynamic Load Capacity 102 Lb, Max Load Axial 21 Lb, 300 Series Stainless Steel Roller Material, Number of Bearings 2, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.