Mini Track Roller, Roller Dia 0.5000 In

DYNAROLL| Zoro #: G0382566| Mfr #: TFSW16

$35.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382566 Mfr #: TFSW16
Thread Size: 8-32Stud Dia. (mm): -
Stud Length (mm): -Roller Width (mm): -
Step Size (mm): -Step Size (In.): 0.063
Bearing Type: BallStud Length (In.): 0.500
Includes: Mounting HardwareBore Dia. (mm): -
Item: Miniature Track RollerStud Dia. (In.): 0.1870
Thread Length (mm): -For Use With: -
Agency Compliance: -Stud Material: 300 Series Stainless Steel
Roller Material: 300 Series Stainless SteelThread Length (In.): 0.250
Max. Load Axial (Lb.): 56Roller Dia. (mm): -
Bearing Material: Stainless SteelRoller Type: Flat
Number of Bearings: 2Static Load Capacity (Lb.): 90
Roller Width (In.): 0.3130Roller Dia. (In.): 0.5000
Dynamic Load Capacity (Lb.): 256Country of Origin (subject to change): United States

Product Description

Miniature Track Roller, Flat Roller Type, Roller Dia 0.5000 In, Roller Width 0.3130 In, Stud Dia 0.1873 In, Stud Length 0.5000 In, 8-32 Thread Size, Thread Length 0.2500 In, Step Size 0.0630 In, Static Load Capacity 90 Lb, Dynamic Load Capacity 256 Lb, Max Load Axial 56 Lb, 300 Series Stainless Steel Roller Material, Number of Bearings 2, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.