SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Track Roller, Roller Dia 0.6250 In

DYNAROLL| Zoro #: G1248177| Mfr #: TCSW20

$41.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bearing Type: BallDynamic Load Capacity (Lb.): 256Max. Load Axial (Lb.): 56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248177 Mfr #: TCSW20
Bearing Type: BallDynamic Load Capacity (Lb.): 256
Max. Load Axial (Lb.): 56Stud Dia. (In.): 0.1870
For Use With: -Roller Material: 300 Series Stainless Steel
Step Size (mm): -Roller Type: Crown
Includes: Mounting hardwareRoller Dia. (mm): -
Agency Compliance: -Roller Width (In.): 0.3130
Roller Width (mm): -Stud Length (mm): -
Thread Length (In.): 0.250Roller Dia. (In.): 0.6250
Thread Length (mm): -Step Size (In.): 0.063
Stud Material: 300 Series Stainless SteelBore Dia. (mm): -
Static Load Capacity (Lb.): 90Bearing Material: Stainless Steel
Number of Bearings: 2Item: Track Roller
Stud Length (In.): 0.500Stud Dia. (mm): -
Thread Size: 8-32Country of Origin (subject to change): United States

Description

Track Roller, Roller Style Stud, Face Design Hex Socket, Roller Shape Crowned, Roller Dia. 0.6250 In., Roller Width 0.3130 In., Stud Type Concentric, Stud Dia. 0.1870 In., Stud Length 0.500 In., Thread Size 8-32, Thread Length (In.) 0.250, Thread Length (mm) -, Step Size (In.) 0.063, Step Size (mm) -, Static Load Capacity (Lb.) 90, Dynamic Load Capacity (Lb.) 256, Max. Load Axial (Lb.) 56, Roller Material 300 Series Stainless Steel, Number of Bearings 2, Ball Bearing Type

Reviews