DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini Track Roller, Roller Dia 0.6250 In

DYNAROLL| Zoro #: G1890165| Mfr #: TFSN20

$22.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Size (mm): -
Roller Width (In.): 0.1960
Stud Dia. (In.): 0.2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890165 Mfr #: TFSN20
Step Size (mm): -Roller Width (In.): 0.1960
Stud Dia. (In.): 0.2500Step Size (In.): 0.063
Item: Track RollerThread Length (In.): 0.375
Static Load Capacity (Lb.): 128Stud Length (In.): 0.625
Roller Dia. (In.): 0.6250Dynamic Load Capacity (Lb.): 335
Roller Type: -Includes: Mounting hardware
Thread Size: 10-32Bore Dia. (mm): -
Roller Material: 300 Series Stainless SteelStud Material: 300 Series Stainless Steel
For Use With: -Number of Bearings: 1
Agency Compliance: -Roller Width (mm): -
Bearing Type: BallBearing Material: Stainless Steel
Roller Dia. (mm): -Stud Dia. (mm): -
Thread Length (mm): -Stud Length (mm): -
Max. Load Axial (Lb.): 123Country of Origin (subject to change): United States

Description

Miniature Track Roller, Roller Dia 0.6250 In, Roller Width 0.1960 In, Stud Dia 0.2498 In, Stud Length 0.6250 In, 10-32 Thread Size, Thread Length 0.3750 In, Step Size 0.0630 In, Static Load Capacity 128 Lb, Dynamic Load Capacity 335 Lb, Max Load Axial 123 Lb, 300 Series Stainless Steel Roller Material, Number of Bearings 1, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Reviews