BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Track Roller, Roller Dia 0.6250 In

DYNAROLL| Zoro #: G0807816| Mfr #: TFSW20

$37.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Size (mm): -Static Load Capacity (Lb.): 173Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807816 Mfr #: TFSW20
Step Size (mm): -Static Load Capacity (Lb.): 173
Includes: Mounting hardwareStud Dia. (In.): 0.2500
Roller Dia. (In.): 0.6250Thread Length (mm): -
Bearing Type: BallBearing Material: Stainless Steel
Number of Bearings: 2Roller Dia. (mm): -
Roller Material: 300 Series Stainless SteelItem: Track Roller
Thread Size: 10-32Max. Load Axial (Lb.): 89
Roller Width (In.): 0.4380Bore Dia. (mm): -
Stud Length (In.): 0.625Roller Type: Flat
Agency Compliance: -Dynamic Load Capacity (Lb.): 468
Stud Material: 300 Series Stainless SteelFor Use With: -
Thread Length (In.): 0.375Step Size (In.): 0.063
Stud Length (mm): -Roller Width (mm): -
Stud Dia. (mm): -Country of Origin (subject to change): United States

Description

Track Roller, Roller Style Stud, Face Design Hex Socket, Roller Shape Flat, Roller Dia. 0.6250 In., Roller Width 0.4380 In., Stud Type Concentric, Stud Dia. 0.2500 In., Stud Length 0.625 In., Thread Size 10-32, Thread Length (In.) 0.375, Thread Length (mm) -, Step Size (In.) 0.063, Step Size (mm) -, Static Load Capacity (Lb.) 173, Dynamic Load Capacity (Lb.) 468, Max. Load Axial (Lb.) 89, Roller Material 300 Series Stainless Steel, Number of Bearings 2, Ball Bearing Type

Reviews