*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Track Roller, Roller Dia 0.7500 In

DYNAROLL| Zoro #: G1912766| Mfr #: TFSN24

$25.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Size (mm): -
Roller Width (In.): 0.2810
Stud Dia. (In.): 0.2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912766 Mfr #: TFSN24
Step Size (mm): -Roller Width (In.): 0.2810
Stud Dia. (In.): 0.2500Step Size (In.): 0.063
Item: Track RollerThread Length (In.): 0.375
Static Load Capacity (Lb.): 198Stud Length (In.): 0.625
Roller Dia. (In.): 0.7500Dynamic Load Capacity (Lb.): 524
Includes: Mounting hardwareThread Size: 10-32
Bore Dia. (mm): -Roller Material: 300 Series Stainless Steel
Stud Material: 300 Series Stainless SteelFor Use With: -
Number of Bearings: 1Agency Compliance: -
Roller Width (mm): -Bearing Type: Ball
Bearing Material: Stainless SteelRoller Dia. (mm): -
Stud Dia. (mm): -Thread Length (mm): -
Stud Length (mm): -Max. Load Axial (Lb.): 155
Country of Origin (subject to change): United States

Description

Miniature Track Roller, Roller Dia 0.7500 In, Roller Width 0.2810 In, Stud Dia 0.2498 In, Stud Length 0.6250 In, 10-32 Thread Size, Thread Length 0.3750 In, Step Size 0.0630 In, Static Load Capacity 198 Lb, Dynamic Load Capacity 524 Lb, Max Load Axial 155 Lb, 300 Series Stainless Steel Roller Material, Number of Bearings 1, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Reviews