KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Track Roller, Roller Dia 0.8750 In

DYNAROLL| Zoro #: G0297823| Mfr #: TFDW28

$46.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Size (mm): -
Roller Width (In.): 0.6250
Stud Dia. (In.): 0.2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297823 Mfr #: TFDW28
Step Size (mm): -Roller Width (In.): 0.6250
Stud Dia. (In.): 0.2500Step Size (In.): 0.063
Item: Track RollerThread Length (In.): 0.375
Static Load Capacity (Lb.): 317Stud Length (In.): 0.625
Roller Dia. (In.): 0.8750Dynamic Load Capacity (Lb.): 838
Roller Type: FlatIncludes: Mounting hardware
Thread Size: 10-32Bore Dia. (mm): -
Roller Material: Acetal ResinStud Material: 300 Series Stainless Steel
For Use With: -Number of Bearings: 2
Agency Compliance: -Roller Width (mm): -
Bearing Type: BallBearing Material: Stainless Steel
Roller Dia. (mm): -Stud Dia. (mm): -
Thread Length (mm): -Stud Length (mm): -
Max. Load Axial (Lb.): 155Country of Origin (subject to change): United States

Description

Miniature Track Roller, Flat Roller Type, Roller Dia 0.8750 In, Roller Width 0.6250 In, Stud Dia 0.2498 In, Stud Length 0.6250 In, 10-32 Thread Size, Thread Length 0.3750 In, Step Size 0.0630 In, Static Load Capacity 317 Lb, Dynamic Load Capacity 838 Lb, Max Load Axial 155 Lb, Acetal Resin Roller Material, Number of Bearings 2, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Reviews