Mini Track Roller, Roller Dia 1.0000 In

DYNAROLL| Zoro #: G0571462| Mfr #: TCDN32

$22.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Step Size (mm): -
Roller Width (In.): 0.3210
Stud Dia. (In.): 0.2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571462 Mfr #: TCDN32
Step Size (mm): -Roller Width (In.): 0.3210
Stud Dia. (In.): 0.2500Step Size (In.): 0.063
Item: Track RollerThread Length (In.): 0.375
Static Load Capacity (Lb.): 198Stud Length (In.): 0.625
Roller Dia. (In.): 1.0000Dynamic Load Capacity (Lb.): 524
Roller Type: CrownIncludes: Mounting hardware
Thread Size: 10-32Bore Dia. (mm): -
Roller Material: Acetal ResinStud Material: 300 Series Stainless Steel
For Use With: -Number of Bearings: 1
Agency Compliance: -Roller Width (mm): -
Bearing Type: BallBearing Material: Stainless Steel
Roller Dia. (mm): -Stud Dia. (mm): -
Thread Length (mm): -Stud Length (mm): -
Max. Load Axial (Lb.): 155Country of Origin (subject to change): United States

Description

Miniature Track Roller, Crown Roller Type, Roller Dia 1.0000 In, Roller Width 0.3210 In, Stud Dia 0.2498 In, Stud Length 0.6250 In, 10-32 Thread Size, Thread Length 0.3750 In, Step Size 0.0630 In, Static Load Capacity 198 Lb, Dynamic Load Capacity 524 Lb, Max Load Axial 155 Lb, Acetal Resin Roller Material, Number of Bearings 1, Ball Bearing Type, Stainless Steel Bearing Material, 300 Series Stainless Steel Stud Material, Includes Mounting Hardware

Reviews