SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Track Roller, Roller Dia 1.0000 In

DYNAROLL| Zoro #: G1427325| Mfr #: TFDN32

$31.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud Dia. (In.): 0.2500Stud Length (mm): -Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427325 Mfr #: TFDN32
Stud Dia. (In.): 0.2500Stud Length (mm): -
Agency Compliance: -Stud Dia. (mm): -
Step Size (In.): 0.063Bearing Material: Stainless Steel
Item: Track RollerStep Size (mm): -
Includes: Mounting hardwareStatic Load Capacity (Lb.): 198
Roller Type: FlatNumber of Bearings: 1
Roller Width (In.): 0.3210Dynamic Load Capacity (Lb.): 524
Bore Dia. (mm): -Roller Material: Acetal Resin
Roller Dia. (In.): 1.0000Roller Dia. (mm): -
Stud Material: 300 Series Stainless SteelRoller Width (mm): -
Bearing Type: BallMax. Load Axial (Lb.): 155
Stud Length (In.): 0.625For Use With: -
Thread Size: 10-32Thread Length (In.): 0.375
Thread Length (mm): -Country of Origin (subject to change): United States

Description

Track Roller, Roller Style Stud, Face Design Plain, Roller Shape Flat, Roller Dia. 1.0000 In., Roller Width 0.3210 In., Stud Type Concentric, Stud Dia. 0.2500 In., Stud Length 0.625 In., Thread Size 10-32, Thread Length (In.) 0.375, Thread Length (mm) -, Step Size (In.) 0.063, Step Size (mm) -, Static Load Capacity (Lb.) 198, Dynamic Load Capacity (Lb.) 524, Max. Load Axial (Lb.) 155, Roller Material Acetal Resin, Number of Bearings 1, Ball Bearing Type, Bearing Material Stainless Steel

Reviews