Miniature Pin Bearing, Dia 0.2500 In

DYNAROLL| Zoro #: G1792113| Mfr #: PFSE08

$24.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792113 Mfr #: PFSE08
Includes: -Agency Compliance: -
Roller Material: Stainless SteelStud Material: 300 Series Stainless Steel
For Use With: -Type: -
Bearing Type: Miniature BallBearing Material: Stainless Steel
Item: Miniature End Pin BearingStatic Load Capacity (Lb.): 20
Dynamic Load Capacity (Lb.): 64Country of Origin (subject to change): United States

Product Description

Miniature Pin Bearing, Bearing Dia 0.2500 In, Bearing Width 0.1090 In, Pin Dia 0.1251 In, Pin Length 0.3750 In, Static Load Capacity 64 Lb, Dynamic Load Capacity 20 Lb, 300 Series Stainless Steel Pin Material, Miniature Ball Bearing Type, Bearing Material Stainless Steel, End Bearing Location on Pin

Product Reviews

Save 15%. Sign up for Z-mail.