Shop Alternate Products


Dynaroll

Miniature Pin Bearing, Dia 0.3130 In (Discontinued)




Key Features

  • Roller Style Stud
  • Roller Shape Flat
  • Roller Dia. 0.3130"
  • Roller Width 0.250"
  • Stud Dia. 0.1250"
See all product information