Miniature Pin Bearing, Dia 0.3130 In

DYNAROLL| Zoro #: G1750874| Mfr #: PFSE10

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750874 Mfr #: PFSE10
Stud Material: 300 Series Stainless SteelRoller Material: Stainless Steel
Bearing Type: Miniature BallBearing Material: Stainless Steel
Item: Miniature End Pin BearingStatic Load Capacity (Lb.): 29
Dynamic Load Capacity (Lb.): 81Country of Origin (subject to change): United States

Product Description

Miniature Pin Bearing, Bearing Dia 0.3130 In, Bearing Width 0.2500 In, Pin Dia 0.1563 In, Pin Length 0.3750 In, Static Load Capacity 81 Lb, Dynamic Load Capacity 29 Lb, 300 Series Stainless Steel Pin Material, Miniature Ball Bearing Type, Bearing Material Stainless Steel, End Bearing Location on Pin

Product Reviews

Save 15%. Sign up for Z-mail.