Miniature Pin Bearing, Dia 0.6250 In

DYNAROLL| Zoro #: G2034252| Mfr #: PFSC20

$24.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2034252 Mfr #: PFSC20
Includes: -Agency Compliance: -
Roller Material: Stainless SteelStud Material: 300 Series Stainless Steel
For Use With: -Type: -
Bearing Type: Miniature BallBearing Material: Stainless Steel
Item: Miniature Center Pin BearingStatic Load Capacity (Lb.): 128
Dynamic Load Capacity (Lb.): 335Country of Origin (subject to change): United States

Product Description

Miniature Pin Bearing, Bearing Dia 0.6250 In, Bearing Width 0.1960 In, Pin Dia 0.2501 In, Pin Length 0.5620 In, Static Load Capacity 335 Lb, Dynamic Load Capacity 128 Lb, 300 Series Stainless Steel Pin Material, Miniature Ball Bearing Type, Bearing Material Stainless Steel, Center Bearing Location on Pin

Product Reviews

Save 15%. Sign up for Z-mail.