Miniature Pin Bearing, Dia 0.7500 In

DYNAROLL| Zoro #: G0764242| Mfr #: PFSC24

$30.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Center Pin Bearing
Bearing Type: Miniature Ball
Static Load Capacity (Lb.): 198
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764242 Mfr #: PFSC24
Item: Miniature Center Pin BearingBearing Type: Miniature Ball
Static Load Capacity (Lb.): 198Dynamic Load Capacity (Lb.): 524
Stud Material: 300 Series Stainless SteelBearing Material: Stainless Steel
Roller Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Miniature Pin Bearing, Bearing Dia 0.7500 In, Bearing Width 0.2810 In, Pin Dia 0.2501 In, Pin Length 0.8750 In, Static Load Capacity 524 Lb, Dynamic Load Capacity 198 Lb, 300 Series Stainless Steel Pin Material, Miniature Ball Bearing Type, Bearing Material Stainless Steel, Center Bearing Location on Pin

Reviews