JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pulley, One Groove, Bore 0.1250 In

DYNAROLL| Zoro #: G1065014| Mfr #: BPGP3-48

$31.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065014 Mfr #: BPGP3-48
Pulley Material: BrassBearing Type: Stainless Steel Ball
Item: Motion Control PulleyGroove: One
Bore Dia. (In.): 0.1250Outside Dia. (In.): 1.5000
Width (In.): 0.1570Belt Dia. (In.): 3/32
Country of Origin (subject to change): United States

Product Description

Motion Control Pulley, One Groove, Bore Dia 0.1250 In, Outside Dia 1.5000 In, Width 0.1570 In, Belt Dia 0.0920 In, Stainless Steel Ball Bearing Type, Brass Pulley Material, For Use With Elastomer O-Ring Belts

Product Reviews

Save 15%. Sign up for Z-mail.