0.375" Bore One Groove Motion Control Pulley

DYNAROLL| Zoro #: G2419164| Mfr #: BPGP6-64

$42.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control PulleyPulley Material: BrassPulley Bore Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419164 Mfr #: BPGP6-64
Item: Motion Control PulleyPulley Material: Brass
Pulley Bore Dia.: 3/8"Number of Grooves: 1
Country of Origin (subject to change): United States

Description

Motion Control Pulley, One Groove, Bore Dia 0.3750 In, Outside Dia 2.0000 In, Width 0.2810 In, Belt Dia 0.1870 In, Stainless Steel Ball Bearing Type, Brass Pulley Material, For Use With Elastomer O-Ring Belts

Reviews