SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thrust Bearing, Grooved, Bore Dia 10.0mm

DYNAROLL| Zoro #: G2047552| Mfr #: F10-18M

$8.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 552Bore Dia. (mm): 10.0Dynamic Load Capacity (N): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047552 Mfr #: F10-18M
Dynamic Load Capacity (Lb.): 552Bore Dia. (mm): 10.0
Dynamic Load Capacity (N): -Height (mm): 5.50
Outside Dia. (In.): -Roller Dia. (In.): -
Roller Dia. (mm): -Outside Dia. (mm): 17.8
Bore Dia. (In.): -Dimension d2 (mm): 10.2
Static Load Capacity (Lb.): 609Dimension D2: 18.0
Item: Thrust BearingMaterial: 52100 Chrome Steel
Height (In.): -Type: Grooved
Static Load Capacity (N): -Temp. Range (F): -65 - 250
Direction: 1 WayLubrication: Oil
Max. RPM: 7400Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 10.0mm, Outside Dia. 18.0mm, Height 5.50mm, Dynamic Load Capacity 552 Lb., Static Load Capacity 609 Lb., Max. RPM 7400, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews