DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thrust Bearing, Grooved, Bore Dia 4.0mm

DYNAROLL| Zoro #: G1578866| Mfr #: F4-10M

$7.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension d2 (mm): 4.2
Type: Grooved
Material: 52100 Chrome Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578866 Mfr #: F4-10M
Dimension d2 (mm): 4.2Type: Grooved
Material: 52100 Chrome SteelHeight (mm): 4.00
Bore Dia. (mm): 4.0Dynamic Load Capacity (Lb.): 180
Dimension D2: 10.0Temp. Range (F): -65 - 250
Max. RPM: 11000Item: Thrust Bearing
Static Load Capacity (Lb.): 174Lubrication: Oil
Outside Dia. (mm): 9.8Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 4.0mm, Outside Dia. 10.0mm, Height 4.0mm, Dynamic Load Capacity 180 Lb., Static Load Capacity 174 Lb., Max. RPM 11,000, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews