KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thrust Bearing, Grooved, Bore Dia 5.0mm

DYNAROLL| Zoro #: G0907243| Mfr #: F5-12M

$6.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension d2 (mm): 5.2
Type: Grooved
Height (mm): 4.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907243 Mfr #: F5-12M
Dimension d2 (mm): 5.2Type: Grooved
Height (mm): 4.00Bore Dia. (mm): 5.0
Dynamic Load Capacity (Lb.): 204Dimension D2: 12.0
Material: 52100 Chrome SteelTemp. Range (F): -65 - 250
Max. RPM: 10800Item: Thrust Bearing
Static Load Capacity (Lb.): 231Lubrication: Oil
Outside Dia. (mm): 11.8Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 5.0mm, Outside Dia. 12.0mm, Height 4.0mm, Dynamic Load Capacity 204 Lb., Static Load Capacity 231 Lb., Max. RPM 10,800, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews