SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thrust Bearing, Grooved, Bore Dia 6.0mm

DYNAROLL| Zoro #: G1556852| Mfr #: F6-12M

$7.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 52100 Chrome SteelBore Dia. (mm): 6.0Lubrication: Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556852 Mfr #: F6-12M
Material: 52100 Chrome SteelBore Dia. (mm): 6.0
Lubrication: OilMax. RPM: 10500
Height (In.): -Type: Grooved
Static Load Capacity (N): -Outside Dia. (mm): 11.8
Dynamic Load Capacity (N): -Temp. Range (F): -65 - 250
Dimension d2 (mm): 6.2Outside Dia. (In.): -
Bore Dia. (In.): -Height (mm): 4.50
Dynamic Load Capacity (Lb.): 354Direction: -
Roller Dia. (In.): -Static Load Capacity (Lb.): 411
Item: Thrust BearingRoller Dia. (mm): -
Dimension D2: 12.0Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 6.0mm, Outside Dia. 12.0mm, Height 4.50mm, Dynamic Load Capacity 354 Lb., Static Load Capacity 411 Lb., Max. RPM 10,500, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews