Thrust Bearing, Grooved, Bore Dia 7.0mm

DYNAROLL| Zoro #: G1133806| Mfr #: F7-15M

$7.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension d2 (mm): 7.2Static Load Capacity (Lb.): 206Dynamic Load Capacity (Lb.): 422
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133806 Mfr #: F7-15M
Dimension d2 (mm): 7.2Static Load Capacity (Lb.): 206
Dynamic Load Capacity (Lb.): 422Direction: -
Material: 52100 Chrome SteelMax. RPM: 7800
Temp. Range (F): -65 - 250Bore Dia. (mm): 7.0
Dynamic Load Capacity (N): -Bore Dia. (In.): -
Roller Dia. (mm): -Height (In.): -
Height (mm): 5.50Item: Thrust Bearing
Type: GroovedLubrication: Oil
Roller Dia. (In.): -Dimension D2: 15.0
Outside Dia. (In.): -Static Load Capacity (N): -
Outside Dia. (mm): 14.8Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 7.0mm, Outside Dia. 15.0mm, Height 5.50mm, Dynamic Load Capacity 422 Lb., Static Load Capacity 206 Lb., Max. RPM 7800, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews