BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thrust Bearing, Grooved, Bore Dia 9.0mm

DYNAROLL| Zoro #: G1339082| Mfr #: F9-20M

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 921Max. RPM: 7200Dimension d2 (mm): 9.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339082 Mfr #: F9-20M
Static Load Capacity (Lb.): 921Max. RPM: 7200
Dimension d2 (mm): 9.2Item: Thrust Bearing
Dynamic Load Capacity (Lb.): 748Lubrication: Oil
Type: GroovedDimension D2: 20.0
Temp. Range (F): -65 - 250Bore Dia. (mm): 9.0
Height (mm): 7.00Material: 52100 Chrome Steel
Outside Dia. (mm): 19.8Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Grooved, Bore Dia. 9.0mm, Outside Dia. 20.0mm, Height 7.0mm, Dynamic Load Capacity 748 Lb., Static Load Capacity 921 Lb., Max. RPM 7200, 52100 Chrome Steel Material, Temp. Range -65 to 250F, Oil Lubrication

Reviews