20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2A Fast Acting Cylindrical Fuse 250VDC

DYNASONICS| Zoro #: G1645664| Mfr #: D005-1301-010

$4.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645664 Mfr #: D005-1301-010
Fuse Speed: Fast ActingSeries: DDFXD
Fuse Voltage Rating: 250VDCIndicating / Nonindicating: Indicating
Fuse Amps: 1/2AItem: Fuse
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Country of Origin (subject to change): Unknown

Product Description

Have a fuse from Dynasonics on hand for quick replacement to get you back up and running. When it comes to features, this fuse includes a fast acting fuse speed, 1/2A fuse amps, and ddfxd series. It is an indicating fuse. The voltage rating is 250vdc.

Product Reviews

Save 15%. Sign up for Z-mail.