Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adhesive, Clear, Multipurpose, 10.2 oz.

E-6100 | Zoro #: G5005850 | Mfr #: 252011

$7.39 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Green Certification or Other Recognition: VOC Levels Meet SCAQMD Requirements
  • Bonding Range: 4 min.
  • Adhesive Color: Clear
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

E-6100 #252011 Specifications

Zoro #: G5005850 Manufacturer #: 252011
Green Certification or Other Recognition: VOC Levels Meet SCAQMD Requirements Bonding Range: 4 min.
Adhesive Color: Clear Application: General Purpose Construction Projects
Materials Bonded: Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood Begins to Harden: 4 to 20 min.
Application Family: General Purpose Material: Tetrachloroethylene, Styrene Butadiene Copolymer
Type: Multipurpose Viscosity: 100,000 cps
Size: 10.2 oz. Tensile Strength: 3800 psi
VOC Content: 2.0g/L Curing Time: 24 to 72 hr.
Begins to Harden - Adhesives: 4 to 20 min. Characteristics: Non-Sag
Application Temp. Range: 50 Degrees to 90 Degrees F Temp. Range: -40 Degrees to 150 Degrees F
Color: clear Substrates: Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Plastics
Full Cure Time - Adhesives: 1 to 3 days Specific Gravity: 1.27
Item: Adhesive Country of Origin (subject to change): United States

Description

Types of adhesives include those used for woodworking, fabrics, rubber, foam and styrofoam, polypropylene, tiles, aluminum, vinyl and stainless steel. Take a look at the features for E-6100 Adhesive. Color: clear, Size: 10.2 oz., Material: Tetrachloroethylene, Styrene Butadiene Copolymer.

Restrictions and Compliance

Hazardous material

Reviews of E-6100 #252011