- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Hearing Protection
- /
- Ear Plugs
- /
- Disposable Uncorded Ear Plugs, Cylinder Shape, 29 dB, 200 Pairs
E-A-R By 3M
Disposable Uncorded Ear Plugs, Cylinder Shape, 29 dB, 200 Pairs
- Zoro #: G2449871
- Mfr #: 10080529900002
$38.51
pkg. of 200 ($0.19/ea)
- Item: Ear Plugs
- Ear Plug Shape: Cylinder
- Disposable/ Reusable: Disposable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.51
E-A-R By 3M #10080529900002 Specifications
- Zoro #: G2449871
- Mfr #: 10080529900002
- Item: Ear Plugs
- Ear Plug Shape: Cylinder
- Disposable/ Reusable: Disposable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: 29 dB
- Pairs Per Package: 200
- Color: Yellow
- Ear Plug Size: Universal
- Country of Origin (subject to change): United States
Description
3M E-A-R Classic Earplugs Offer Excellent Protection (Nrr 29Db), Have An Easy-To-Use Cylinder Shape, Are Made Of Soft Foam And Are Moisture Resistant. These Earplugs Are Also Non-Flammable, And Their Bright Yellow Color Assures Compliance. E-A-R Classic Uncorded Earplugs Provide All-Day Comfort. 200 Pairs Per Dispenser.,One Size Fits Most
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of E-A-R By 3M #10080529900002
Explore more
- 3M 3M-Peltor 97317 Tri-Flange Ear Plug Yellow Reusable Hearing Protection With Cord 3 & Pack 97317
- 3M Disposable Uncorded Ear Plugs, Bell Shape, 29 dB, 100 Pairs, Purple P2000
- JACKSON SAFETY Disposable Uncorded Ear Plugs, Bullet Shape, 31 dB, 500 Pairs, Orange 25708
- RADIANS INC Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box FP43
- E-A-R By 3M Ear Plugs