JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 29dB, Corded, Sml, PK200

E-A-R| Zoro #: G2147494| Mfr #: 311-1106

$67.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147494 Mfr #: 311-1106
Item: Ear PlugsDisposable/ Reusable: Disposable
Ear Plug Color: YellowMetal Detectable: No
Standards: ANSI S3.19-1975, CSA Class ALEar Plug Size: S
Pairs Per Package: 200Noise Reduction Rating NRR: 29dB
Series: E-A-R Classic SmallCord/Band Material: Vinyl
Cord/Band Color: BlueCorded/Banded: Corded
Ear Plug Material: FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: CylinderCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from E-A-R can help protect your ears from outside noise. Available with 200 pairs per package, these disposable earplugs are offered in size small for your convenience and comfort. This product is a part of the E-A-R Classic Small series. Standards include: ANSI S3.19-1975, CSA Class AL.

Product Reviews