JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 29dB, Corded, Univ, PK100

E-A-R| Zoro #: G2452274| Mfr #: 310-1080

$27.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452274 Mfr #: 310-1080
Ear Plug Shape: CylinderItem: Ear Plugs
Metal Detectable: NoDisposable/ Reusable: Disposable
Ear Plug Color: YellowEar Plug Material: Foam
Ear Plug Size: UniversalNoise Reduction Rating NRR: 29dB
Standards: ANSI S3.19-1974Series: E-A-R Classic
Cord/Band Color: BlueCorded/Banded: Corded
Ear Plug Packaging: Bulk Bag, UnwrappedPairs Per Package: 100
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Shape Cylinder, Plug Color Yellow, Plug Material Foam, Cord Color Blue, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 100. For occupational use only

Product Reviews