Ear Plugs, 29dB, Corded, Universal, PK500

E-A-R| Zoro #: G2334516| Mfr #: 311-1081

$116.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334516 Mfr #: 311-1081
Ear Plug Color: YellowMetal Detectable: No
Item: Ear PlugsDisposable/ Reusable: Disposable
Standards: ANSI S3.19-1974Ear Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: CylinderEar Plug Size: Universal
Pairs Per Package: 500Noise Reduction Rating (NRR): 29dB
Series: E-A-R ClassicCorded/Banded: Corded
Cord/Band Material: VinylCord/Band Color: Blue
Ear Plug Material: FoamCountry of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Corded, 500 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Shape Cylinder, Plug Color Yellow, Plug Material PVC Foam, Cord Color Blue, Cord Material Vinyl, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 500. For occupational use only

Product Reviews